ProductPage

KNIPEX Plier set type 5321

Product documents

Document Document type
Product overview

Design:chrome-plated heads, handles with multi-component plastic covers, water pump pliers feature plastic-covered handles. Supplied in two-coloured foam inlay for storage in workshop trolleys or workbenches, dimensions L x W x H 355 x 165 x 33 mm.
Set contents:
1 Combi pliers 180 mm
1 pointed pliers, 200 mm
1 power side-cutter, 180 mm
1 water pump pliers Cobra®, 250 mm

Clear filter      (2 of the 2 items displayed)
Pliers set basic chrome-plated with foam inlay 4-pc. KNIPEX Pliers set basic chrome-plated with foam inlay 4-pc. ERIKS Item #: 13381722

Catalogue item no 1: 00 20 01 V17

Catalogue item no 2: 00 20 01 V17

 
Price (Per set):
€190.42
Pliers set basis with foam inlay 4-pc. KNIPEX Pliers set basis with foam inlay 4-pc. ERIKS Item #: 13262565

Catalogue item no 1: 00 20 01 V15

Catalogue item no 2: 00 20 01 V15

 
Price (Per set):
€152.60
Clear filter      (2 of the 2 items displayed)