PEDDINGHAUS Set of hollow punches type 7126 0030
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of high-strength special steel, smoothed and polished hollow punch inserts. For cutting soft materials (rubber, leather, felt, foam...). Reinforced materials (metal sheet, glass fibre) up to 0.3 mm can also be punched. In sturdy metal case.
Set content:
Punch from 3 to 30 mm:
Thread inserts 3; 4; 6; 8; 10 mm
Stick-on inserts 12; 14; 16; 18; 20; 22; 24; 26; 28; 30 mm
Holders
PEDDINGHAUS
Hole punch set straight 3-30mm
ERIKS Item #: 12056904
Catalogue item no 1: 71260030 |
Price (Per set):
€148.00
|