PEDDINGHAUS Set of hollow punches type 7126 0050
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of high-strength special steel, smoothed and polished hollow punch inserts. For cutting soft materials (rubber, leather, felt, foam...). Reinforced materials (metal sheet, glass fibre) up to 0.3 mm can also be punched. In sturdy metal case.
Set contents:
Punch from 3 to 60 mm:
Thread inserts 3; 4; 6; 8; 10 mm
Stick-on inserts 12; 14; 16; 18; 20; 22; 24; 26; 28; 30, 32; 34; 36; 38; 40; 42; 44; 46; 48; 50; 52; 54; 56; 58; 60 mm
Block holders 11 to 60 mm
Holders 3 to 30 mm
PEDDINGHAUS
Hole punch set straight 3-50mm
ERIKS Item #: 12056906
Catalogue item no 1: 71260050 |
Price (Per set):
€279.45
|