PEDDINGHAUS Set of hollow punches type 7126 0060
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of high-strength special steel, smoothed and polished hollow punch inserts. For cutting soft materials (rubber, leather, felt, foam...). Reinforced materials (metal sheet, glass fibre) up to 0.3 mm can also be punched. In sturdy metal case.
Set contents:
Punch from 3 to 60 mm:
Thread inserts 3; 4; 6; 8; 10 mm
Stick-on inserts 12; 14; 16; 18; 20; 22; 24; 26; 28; 30, 32; 34; 36; 38; 40; 42; 44; 46; 48; 50; 52; 54; 56; 58; 60 mm
Block holders 11 to 60 mm
Holders 3 to 30 mm
Circle cutter 500 mm
PEDDINGHAUS
Hole punch set straight 3-60mm
ERIKS Item #: 12056907
Catalogue item no 1: 71260060 |
Price (Per set):
€416.44
|