FACOM Compact bi-ratchet set type R.PEJ31PB
ERIKS Item #
Product documents
Document | Document type |
---|---|
Comprises:
1 x 1/4" ultra-compact bit holder ratchet: R.PE.
1 x extension: L 100 mm (EF.RPE).
28 x bits - 1/4" drive bit - 6.35 mm - L 25 mm: - EP.1T for Philips® head screws: PH1 - PH2 - PH3. - ED.1T for Pozidriv® head screws: PZ1 - PZ2 - PZ3. - ES.1T for slotted head screws: 4 - 5.5 mm. - EH.1 for metric 6-point socket head screws: 1.5 - 2 - 2,5 - 3 - 4 - 5 - 6 - 7 - 8 mm. - EX.1 for Torx® screw: T6 - T7 - T8 - T9. - EXR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT40 .
1 x socket holder bit: ECR.1.
Empty bi-material case: BV.RPE1.