FORMAT Hexagonal socket set 1/2", fine-toothed, reversible ratchet handle type 6072
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/format.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Tools made ??of chrome vanadium steel, matte chrome-plated, sockets with curved edge; the recessed hexagons and squares have rounded corners to protect drive and screw head. The socket wrench inserts are serrated 60-fold, rear swivel angle 5°. Supplied in a rugged, red/black plastic case with schematic placement indication on the lid. The tools are safely housed in a 2-colour foam insert, thus missing tools are recognized immediately.
Set contents
1 socket wrench insert (Order No. 6080)
19 hexagon socket wrench inserts (Order No. 6111) 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
4 hexagon socket wrench inserts, long (Order No. 6118) 10; 13; 17; 19 mm
2 spark plug inserts (Order No. 6979) 16; 21 mm
1 T-handle with sliding block (Order No. 6110)
2 extensions (Order No. 6095) 125; 250 mm
1 universal joint (Order No. 6103)