FACOM Pear head ratchet
Product documents
Document | Document type |
---|---|
Product overview |
Dust proof, maintenance free mechanism.
72 teeth mechanism for 5° increments.
Drive direction switch allows easy reversal even with gloved or greasy hands.
Palm control system - allows the operator to press down on the head avoiding risk of accidental reverse
Ultra-compact head.
Hook for hanging when working at height.
Ergonomic comfort grip handle design resistant to workshop chemicals and solvents.
FACOM
Ratchet - SL.161 - Reversible ratchet dust-tight 1/2" 262mm
ERIKS Item #: 12306837
Catalogue item no 1: SL.161 Catalogue item no 2: 602A1272 |
This item is no longer available
|
||
FACOM
Ratchet - JL.161 - Reversible ratchet dust-tight 3/8" 210mm
ERIKS Item #: 12306836
Catalogue item no 1: JL.161 Catalogue item no 2: 602A3872 |
Price (Per piece):
€59.64
|