FACOM Socket case 1/4" with ratchet R.360 type no. R.360NANO
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/facom.jpg)
ERIKS Item #
Product documents
Document | Document type |
---|---|
Includes:
1/4" `Rotating handle snap ratchet - R.360
10 x 1/4" 6-point metric socket:
R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm.
21 x series 1 bit 1/4" High Perf`- L 25 mm:
- ED.1T for Pozidriv® screws: PZ1 - PZ2 - PZ3.
- EH.1 for hex countersunk screws: 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm.
- EP.1T for Phillips® screws: PH1 - PH2 - PH3.
- ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm.
- EXR.1 for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40.
1 x 1/4" socket holder bit – ECR
1 x 1/4" Universal joint - R.240A
1 x 1/4" bit holder socket with standard locking pin - R.235
1 x 1/4" short screwdriver handle - R.236C
2 x 1/4" standard extensions : L 55 mm - L 100 mm.
Empty case: R2NANO/R360NANO - BV.NANO.