|
FORMAT
Reversible ratchet 3/8" 60teeth 200mm
ERIKS Item #: 13663908
Catalogue item no 1: 60580020
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "reversible ratchet 3/8" 60teeth 200mm",
"item_id": "g1579278031989475",
"material_number": "13663908",
"price": "33.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "reversible ratchet 3/8" 60teeth 200mm",
"item_id": "g1579278031989475",
"material_number": "13663908",
"price": "33.2",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0130_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
All steel ratchet 3/8" 120teeth 200mm
ERIKS Item #: 14569637
Catalogue item no 1: 60582120
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "all steel ratchet 3/8" 120teeth 200mm",
"item_id": "g1579278039575143",
"material_number": "14569637",
"price": "36.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0130_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "all steel ratchet 3/8" 120teeth 200mm",
"item_id": "g1579278039575143",
"material_number": "14569637",
"price": "36.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002218_0130_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|