ProductPage

KNIPEX Allen socket key 1/2", 1000 V metric type 98 49

Product documents

Document Document type
Product overview

Connection size (in): 1/2
Dimension (mm)
VDE tested: Yes
Clear filter      (3 of the 3 items displayed)
98 49 05 Hexagon Socket for hexagonal socket screws with internal square 1/2" 75 mm KNIPEX 98 49 05 Hexagon Socket for hexagonal socket screws with internal square 1/2" 75 mm ERIKS Item #: 23061631

Catalogue item no 1: 98 49 05

 
Price (Per piece):
€46.83
98 49 06 Hexagon Socket for hexagonal socket screws with internal square 1/2" 75 mm KNIPEX 98 49 06 Hexagon Socket for hexagonal socket screws with internal square 1/2" 75 mm ERIKS Item #: 23061632

Catalogue item no 1: 98 49 06

 
Price (Per piece):
€46.83
98 49 08 Hexagon Socket for hexagonal socket screws with internal square 1/2" 75 mm KNIPEX 98 49 08 Hexagon Socket for hexagonal socket screws with internal square 1/2" 75 mm ERIKS Item #: 23061633

Catalogue item no 1: 98 49 08

 
Price (Per piece):
€46.83
Connection size (in): 1/2
Dimension (mm)
VDE tested: Yes
Clear filter      (3 of the 3 items displayed)