CAT Allen wrench long stainless steel metric size
Product documents
Document | Document type |
---|---|
Product overview |
Autoclavable: 134°C at 2 bar
CAT
Hexagon key wrenches 3mm L-form lang
ERIKS Item #: 12733142
Catalogue item no 1: 013-0302-10 |
Price (Per piece):
€57.65
|