ProductPage

CAT Allen wrench long stainless steel with dome head metric size

Product documents

Document Document type
Product overview

Autoclavable: 134°C at 2 bar

Model: Metric
Bullet-head: Yes
Wrench width (mm)
Material: Stainless steel
Clear filter      (5 of the 5 items displayed)
Hexagon key wrenches 2mm Stainless CAT Hexagon key wrenches 2mm Stainless ERIKS Item #: 12733131

Catalogue item no 1: 013-0204-10

 
Price (Per piece):
€42.23
Hexagon key wrenches 4mm Stainless CAT Hexagon key wrenches 4mm Stainless ERIKS Item #: 12733158

Catalogue item no 1: 013-0404-10

 
Price (Per piece):
€52.87
Hexagon key wrenches 5mm Stainless CAT Hexagon key wrenches 5mm Stainless ERIKS Item #: 12733173

Catalogue item no 1: 013-0504-10

 
Price (Per piece):
€53.77
Hexagon key wrenches 8mm Stainless CAT Hexagon key wrenches 8mm Stainless ERIKS Item #: 12733203

Catalogue item no 1: 013-0804-10

 
Price (Per piece):
€63.32
Hexagon key wrenches 10mm Stainless CAT Hexagon key wrenches 10mm Stainless ERIKS Item #: 12733226

Catalogue item no 1: 013-1004-10

 
Price (Per piece):
€71.33
Model: Metric
Bullet-head: Yes
Wrench width (mm)
Material: Stainless steel
Clear filter      (5 of the 5 items displayed)