ProductPage

THORMAS Valvewheel wrench non sparking Al-Br

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Model: Metric
Material: Aluminum-Gunmetal
Wrench width (mm): 16 - 31
Length (mm): 800
Low spark model: Yes
Clear filter      (1 of the 1 items displayed)
Valve wheel handle non sparking  Al-Br 800 mm 16"- 31" THORMAS Valve wheel handle non sparking Al-Br 800 mm 16"- 31" ERIKS Item #: 13407875

Catalogue item no 1: 971445

 
Price (Per piece):
€411.17
Model: Metric
Material: Aluminum-Gunmetal
Wrench width (mm): 16 - 31
Length (mm): 800
Low spark model: Yes
Clear filter      (1 of the 1 items displayed)