|
GEDORE
Adjustable spanner, open end 6"
ERIKS Item #: 23069306
Catalogue item no 1: 6380990
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "adjustable spanner, open end 6"",
"item_id": "gr0000000532788",
"material_number": "23069306",
"price": "12.78",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable spanner, open end 6"",
"item_id": "gr0000000532788",
"material_number": "23069306",
"price": "12.78",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Adjustable spanner, open end 8"
ERIKS Item #: 23069214
Catalogue item no 1: 6380640
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "adjustable spanner, open end 8"",
"item_id": "gr0000000635064",
"material_number": "23069214",
"price": "18.14",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable spanner, open end 8"",
"item_id": "gr0000000635064",
"material_number": "23069214",
"price": "18.14",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Adjustable wrench 25X205mm / 8"
ERIKS Item #: 23069307
Catalogue item no 1: 58180025
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "adjustable wrench 25x205mm / 8"",
"item_id": "gr0000000679510",
"material_number": "23069307",
"price": "21.02",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable wrench 25x205mm / 8"",
"item_id": "gr0000000679510",
"material_number": "23069307",
"price": "21.02",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Adjustable spanner, open end 10"
ERIKS Item #: 23069215
Catalogue item no 1: 6380720
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "adjustable spanner, open end 10"",
"item_id": "gr0000000693769",
"material_number": "23069215",
"price": "20.93",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable spanner, open end 10"",
"item_id": "gr0000000693769",
"material_number": "23069215",
"price": "20.93",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Adjustable spanner, open end 10"
ERIKS Item #: 23069308
Catalogue item no 1: 6381100
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "adjustable spanner, open end 10"",
"item_id": "gr0000000727676",
"material_number": "23069308",
"price": "22.33",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable spanner, open end 10"",
"item_id": "gr0000000727676",
"material_number": "23069308",
"price": "22.33",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Adjustable spanner, open end 12"
ERIKS Item #: 23069216
Catalogue item no 1: 6380800
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "adjustable spanner, open end 12"",
"item_id": "gr0000000612899",
"material_number": "23069216",
"price": "27.91",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable spanner, open end 12"",
"item_id": "gr0000000612899",
"material_number": "23069216",
"price": "27.91",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GEDORE
Adjustable spanner, open end 12"
ERIKS Item #: 23069309
Catalogue item no 1: 6381290
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "adjustable spanner, open end 12"",
"item_id": "gr0000000467464",
"material_number": "23069309",
"price": "30.24",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "adjustable spanner, open end 12"",
"item_id": "gr0000000467464",
"material_number": "23069309",
"price": "30.24",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GEDORE
Single open ended wrench adjustable phosphated 380mm
ERIKS Item #: 23902457
Catalogue item no 1: 6368430
Catalogue item no 2: 6368430
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "single open ended wrench adjustable phosphated 380mm",
"item_id": "gr0000000485270",
"material_number": "23902457",
"price": "71.27",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single open ended wrench adjustable phosphated 380mm",
"item_id": "gr0000000485270",
"material_number": "23902457",
"price": "71.27",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GEDORE
Single open ended wrench adjustable phosphated 455mm
ERIKS Item #: 23902458
Catalogue item no 1: 6368510
Catalogue item no 2: 6368510
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "single open ended wrench adjustable phosphated 455mm",
"item_id": "gr0000000446412",
"material_number": "23902458",
"price": "103.94",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "single open ended wrench adjustable phosphated 455mm",
"item_id": "gr0000000446412",
"material_number": "23902458",
"price": "103.94",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002192_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|