ProductPage

FACOM Adjustable wrenches type no. 101

Product documents

Document Document type
Product overview

-Time gain: easy and fast moving jaw tightening on the nut using the button. 3 steps: - pull the button to release the moving jaw instantly. - adjust the moving jaw to the dimension required by hand. - if necessary, use the button traditionally for fine adjustment. 2 to 3 times faster than a standard adjustable wrench.
-Slim profile jaws for better accessibility.
-Extra wide opening for higher versatility.
-Grading in mm on one face.
-Presentation: chromed body.

Length (mm): 210
Max. spanner opening (mm): 33
Clear filter      (2 of the 2 items displayed)
Wrench - 101.6 - adjustable FACOM Wrench - 101.6 - adjustable ERIKS Item #: 13530211
 
This item is no longer available
Wrench - 101.8G - adjustable bi-material handle FACOM Wrench - 101.8G - adjustable bi-material handle ERIKS Item #: 13523729
 
This item is no longer available
Length (mm): 210
Max. spanner opening (mm): 33
Clear filter      (2 of the 2 items displayed)