|
GEDORE
Safety pin d 3 mm
ERIKS Item #: 23063323
Catalogue item no 1: 6654950
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000716071",
"material_number": "23063323",
"price": "2.21",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000716071",
"material_number": "23063323",
"price": "2.21",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Safety pin d 3 mm
ERIKS Item #: 23063325
Catalogue item no 1: 6655090
|
Price (Per piece):
10 piece per package
|
{"addToCartPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000749588",
"material_number": "23063325",
"price": "2.21",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety pin d 3 mm",
"item_id": "gr0000000749588",
"material_number": "23063325",
"price": "2.21",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Safety ring d 19 mm
ERIKS Item #: 23063605
Catalogue item no 1: 6654790
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "safety ring d 19 mm",
"item_id": "gr0000000602249",
"material_number": "23063605",
"price": "2.21",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "safety ring d 19 mm",
"item_id": "gr0000000602249",
"material_number": "23063605",
"price": "2.21",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002203_0098",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|