GEDORE DREMOMETER MINI torque wrench type 6232
Product documents
Document | Document type |
---|---|
Product overview |
Design: Lightweight plastic housing made of high-quality, fibreglass-reinforced high-tech nylon with soft components in the handle area. 1/4" square drive with ball lock DIN 3120 - A 6.3 ISO 1174, for controlled clockwise tightening with automatic close-gap, audible and tactile signal. Dual scale with a scale graduation of 0.5 N·m and 5 lbf·in, micrometer scale with scale division of 0.05 N·m. In addition, the torque wrench has a viewing window with magnifying effect. Secure locking of the torque set by engaging adjustment knob.
Supplied in plastic box, including test certificate according to DIN EN ISO 6789 : 2003 Type II Class A and operator manual.
Application: For controlled screw tightening in the area of 2?12 N·m for almost all industrial manufacturing areas.
GEDORE
Torque wrench Mini 2.5-12Nm 1/4"
ERIKS Item #: 12055754
Catalogue item no 1: 62320011 |
Price (Per piece):
€399.43
|
||
GEDORE
Aluminium extens. tube f.torque wrench DREMOMETER A-CD 700mm
ERIKS Item #: 14591058
Catalogue item no 1: 62360105 |
Price (Per piece):
€113.84
|