WIHA
Torque screwdriver handle TorqueFix-Key 2Nm
ERIKS Item #: 12727296
Catalogue item no 1: 62550090
Price (Per piece) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 2nm",
"item_id": "gr0000001362591",
"material_number": "12727296",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 2nm",
"item_id": "gr0000001362591",
"material_number": "12727296",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
WIHA
Torque screwdriver handle TorqueFix-Key 1.4Nm
ERIKS Item #: 12727295
Catalogue item no 1: 62550085
Price (Per piece) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 1.4nm",
"item_id": "gr0000001363043",
"material_number": "12727295",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 1.4nm",
"item_id": "gr0000001363043",
"material_number": "12727295",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
WIHA
Torque screwdriver handle TorqueFix-Key 0.9Nm
ERIKS Item #: 12727293
Catalogue item no 1: 62550075
Price (Per piece) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 0.9nm",
"item_id": "gr0000001364379",
"material_number": "12727293",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 0.9nm",
"item_id": "gr0000001364379",
"material_number": "12727293",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
WIHA
Torque screwdriver handle TorqueFix-Key 0.6Nm
ERIKS Item #: 12727292
Catalogue item no 1: 62550070
Price (Per piece) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 0.6nm",
"item_id": "gr0000001364551",
"material_number": "12727292",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 0.6nm",
"item_id": "gr0000001364551",
"material_number": "12727292",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
WIHA
Torque screwdriver handle TorqueFix-Key 1.2Nm
ERIKS Item #: 12727294
Catalogue item no 1: 62550080
Price (Per piece) :
{"addToCartPD":{
"item_name": "torque screwdriver handle torquefix-key 1.2nm",
"item_id": "gr0000001365644",
"material_number": "12727294",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque screwdriver handle torquefix-key 1.2nm",
"item_id": "gr0000001365644",
"material_number": "12727294",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
WIHA
Torque wrench TorqueFix-Key 3Nm
ERIKS Item #: 12727297
Catalogue item no 1: 62550095
Price (Per piece) :
{"addToCartPD":{
"item_name": "torque wrench torquefix-key 3nm",
"item_id": "gr0000001366007",
"material_number": "12727297",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque wrench torquefix-key 3nm",
"item_id": "gr0000001366007",
"material_number": "12727297",
"price": "61.12",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
WIHA
Torque wrench easyTorque 5.0 Nm
ERIKS Item #: 14598212
Catalogue item no 1: 62550069
Price (Per piece) :
{"addToCartPD":{
"item_name": "torque wrench easytorque 5.0 nm",
"item_id": "gr3932979344250737",
"material_number": "14598212",
"price": "45.51",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "torque wrench easytorque 5.0 nm",
"item_id": "gr3932979344250737",
"material_number": "14598212",
"price": "45.51",
"item_brand": "wiha",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"torque wrenches and screwdrivers",
"item_category4": "pr1444735912832",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}