ProductPage

GEDORE Torque wrench TORCOFIX K type 4549-4550-4551

Product documents

Document Document type
Product overview

Design: Slim design. Double scale for reading (N·m) as well as (lbf·ft) below a window, with magnifying effect. Robust, satin matte chrome-plated tubular steel design with chrome plated ratchet, including ergonomic fibreglass reinforced plastic handle with notches as handling or calibration tool. Due to the integrated ratchet function, controlled directional tightening is guaranteed. Bending mechanism with castor guarantees tactile and acoustic trigger signals. Light and comfortable scale setting by turning the handle and locking on push knob, extremely high accuracy due to micrometer scale ring.
Scale range:
100-550 N·m
75.0 - 405.0 Ibf·ft


Delivery includes test certificate DIN EN ISO 6789 and two-language operator manual, in carton.

Application: For controlled screw tightening in the most common torque range from 1-850 N·m, for all industrial manufacturing areas.

Connection size: 1/2
Tightening moment (Nm): from 20 to 100
Total length (mm): 395
Clear filter      (1 of the 1 items displayed)
Torque wrench TORCOFIX K 20-100Nm 1/2" GEDORE Torque wrench TORCOFIX K 20-100Nm 1/2" ERIKS Item #: 23071478

Catalogue item no 1: 62410020

 
Please login to see prices
Connection size: 1/2
Tightening moment (Nm): from 20 to 100
Total length (mm): 395
Clear filter      (1 of the 1 items displayed)