ProductPage

ENERPAC CULP series, ultra-flat cylinder with stop ring

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

- Capacity: 30 - 100 tonnes
- Stroke lengths: 6 mm
- Maximum working pressure: 700 bar

Type: CULP
Type (DA/SA): Single acting
Max. operating pressure (bar): 700
Bore (mm)
Max. load at max. working pressure (kg)
Number of extensions: 1
Outer diameter piston rod (mm)
Stroke (mm): 6
Clear filter      (5 of the 5 items displayed)
Lifting cylinder CULP10 ENERPAC Lifting cylinder CULP10 ERIKS Item #: 13329113
 
Please login to see prices
Lifting cylinder CULP20 ENERPAC Lifting cylinder CULP20 ERIKS Item #: 13329114
 
Please login to see prices
Lifting cylinder CULP30 ENERPAC Lifting cylinder CULP30 ERIKS Item #: 13329115
 
Please login to see prices
Lifting cylinder CULP50 ENERPAC Lifting cylinder CULP50 ERIKS Item #: 13329116
 
Please login to see prices
Lifting cylinder CULP100 ENERPAC Lifting cylinder CULP100 ERIKS Item #: 13538750
 
Please login to see prices
Type: CULP
Type (DA/SA): Single acting
Max. operating pressure (bar): 700
Bore (mm)
Max. load at max. working pressure (kg)
Number of extensions: 1
Outer diameter piston rod (mm)
Stroke (mm): 6
Clear filter      (5 of the 5 items displayed)