ProductPage

ENERPAC RT series, single-acting telescopic cylinders

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

- Capacity: 14 - 31.5 tonnes
- Stroke lengths: 270 - 600 mm
- Maximum working pressure: 700 bar

Type: RT
Type (DA/SA): Single acting
Max. operating pressure (bar): 700
Max. load at max. working pressure (kg)
Number of extensions
Stroke (mm)
Clear filter      (6 of the 6 items displayed)
Telescopic cylinder RT1510 ENERPAC Telescopic cylinder RT1510 ERIKS Item #: 13329598
 
Please login to see prices
Telescopic cylinder RT1817 ENERPAC Telescopic cylinder RT1817 ERIKS Item #: 13329599
 
Please login to see prices
Telescopic cylinder RT2111 ENERPAC Telescopic cylinder RT2111 ERIKS Item #: 13329600
 
Please login to see prices
Telescopic cylinder RT2119 ENERPAC Telescopic cylinder RT2119 ERIKS Item #: 13329601
 
Please login to see prices
Telescopic cylinder RT3311 ENERPAC Telescopic cylinder RT3311 ERIKS Item #: 13329602
 
Please login to see prices
Telescopic cylinder RT3323 ENERPAC Telescopic cylinder RT3323 ERIKS Item #: 13329603
 
Please login to see prices
Type: RT
Type (DA/SA): Single acting
Max. operating pressure (bar): 700
Max. load at max. working pressure (kg)
Number of extensions
Stroke (mm)
Clear filter      (6 of the 6 items displayed)