ProductPage

FORMAT Counterbore, through hole, HSS TiN type 1401

Product documents

Document Document type
Product overview

Design: HSS, DIN 373.
Spiral fluted with fixed pilot pin

Application: For countersinking inner hexagon screws DIN 912, DIN 6912 and DIN 7984 as well as cylinder screws DIN 84 (ISO 1207).

Diameter (mm)
Total length (mm)
Holding system: Cylindrical
Cutting direction: Right
DIN standard: 373
Material: HSS
Clear filter      (7 of the 7 items displayed)
Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M3 FORMAT Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M3 ERIKS Item #: 12125812

Catalogue item no 1: 14010300

 
Price (Per piece):
€16.86
Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M4 FORMAT Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M4 ERIKS Item #: 12125813

Catalogue item no 1: 14010400

 
Price (Per piece):
€16.86
Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M5 FORMAT Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M5 ERIKS Item #: 12125814

Catalogue item no 1: 14010500

 
Price (Per piece):
€18.31
Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M6 FORMAT Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M6 ERIKS Item #: 12125815

Catalogue item no 1: 14010600

 
Price (Per piece):
€18.84
Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M8 FORMAT Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M8 ERIKS Item #: 12125816

Catalogue item no 1: 14010800

 
Price (Per piece):
€24.64
Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M10 FORMAT Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M10 ERIKS Item #: 12125817

Catalogue item no 1: 14011000

 
Price (Per piece):
€30.84
Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M12 FORMAT Counterbore FINE DIN373 HSS TiN through-hole cylinder shank M12 ERIKS Item #: 12125818

Catalogue item no 1: 14011200

 
Price (Per piece):
€35.61
Diameter (mm)
Total length (mm)
Holding system: Cylindrical
Cutting direction: Right
DIN standard: 373
Material: HSS
Clear filter      (7 of the 7 items displayed)