ProductPage

GUHRING Single fluted carbide gun drill with cooling channel type 5021

Product documents

Document Document type
Product overview

Diameter (mm)
Cutting length (mm): 160
Total length (mm): 215
Cutting direction: Right
DIN standard: 6536-HA
Material: Hard metal
Clear filter      (2 of the 2 items displayed)
Single-fluted gun-drill Cemented carbide diameter 3 mm length 215 mm cutting direction right coating-- no with cooling channel , DIN 6536-HA GUHRING Single-fluted gun-drill Cemented carbide diameter 3 mm length 215 mm cutting direction right coating-- no with cooling channel , DIN 6536-HA ERIKS Item #: 11989878

Catalogue item no 1: 05021 003.000

 
Price (Per piece):
€219.80
Single-fluted gun-drill Cemented carbide diameter 4 mm length 215 mm cutting direction right coating-- no with cooling channel , DIN 6536-HA GUHRING Single-fluted gun-drill Cemented carbide diameter 4 mm length 215 mm cutting direction right coating-- no with cooling channel , DIN 6536-HA ERIKS Item #: 11989881

Catalogue item no 1: 05021 004.000

 
Price (Per piece):
€253.90
Diameter (mm)
Cutting length (mm): 160
Total length (mm): 215
Cutting direction: Right
DIN standard: 6536-HA
Material: Hard metal
Clear filter      (2 of the 2 items displayed)