ProductPage

GUHRING Single fluted carbide gun drill with cooling channel type 5026

Product documents

Document Document type
Product overview

Design: solid carbide, factory standard, type EB 100.
Bright surface, right cutting, 1-edged, standard point geometry, circumference form G.

Application: For all materials.

Diameter (mm): 2
Cutting length (mm): 120
Total length (mm): 165
Cutting direction: Right
DIN standard: 6535-HA
Material: Hard metal
Clear filter      (1 of the 1 items displayed)
Single lip drills SC type EB100 2x120mm GUHRING Single lip drills SC type EB100 2x120mm ERIKS Item #: 11989912

Catalogue item no 1: 05026 002.000

Catalogue item no 2: 12380200

 
This item is no longer available
Diameter (mm): 2
Cutting length (mm): 120
Total length (mm): 165
Cutting direction: Right
DIN standard: 6535-HA
Material: Hard metal
Clear filter      (1 of the 1 items displayed)