GUHRING Solid carbide twist drill 12xD type 1228
Product documents
Document | Document type |
---|---|
Product overview |
Design: Ultra-finest grain-solid carbide, according to factory standard, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. With internal cooling. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.
Hard metal application group: K/P ?universal use.
(Ultra-fine grain K05?K50/P05?P50)
Application: For accurate holes
with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 12 x D with high cutting values. Particularly suitable for economical production of deep drill holes in steel, castings and non-ferrous metals.
Note: The drills can be sharpened and recoated several times.
GUHRING
Spiral drill SL FS SC FIRE IC shank HA 12xD 5mm
ERIKS Item #: 23409961
Catalogue item no 1: 12280500 Catalogue item no 2: 12280500-2 |
Price (Per piece):
€152.40
|
||
GUHRING
Spiral drill SL FS SC FIRE IC shank HA 12xD 9.52mm
ERIKS Item #: 23409973
Catalogue item no 1: 12280952 Catalogue item no 2: 12280952-2 |
Price (Per piece):
€224.92
|
||
GUHRING
Spiral drill SL FS SC FIRE IC shank HA 12xD 10.20mm
ERIKS Item #: 23409975
Catalogue item no 1: 12281020 Catalogue item no 2: 12281020-2 |
Price (Per piece):
€298.42
|
||
GUHRING
Spiral drill SL FS SC FIRE IC shank HA 12xD 12.70mm
ERIKS Item #: 23409981
Catalogue item no 1: 12281270 Catalogue item no 2: 12281270-2 |
Price (Per piece):
€369.80
|
||
GUHRING
Spiral drill SL FS SC FIRE IC shank HA 12xD 14mm
ERIKS Item #: 23409984
Catalogue item no 1: 12281400 Catalogue item no 2: 12281400-2 |
Price (Per piece):
€369.80
|
||
GUHRING
Spiral drill SL FS SC FIRE IC shank HA 12xD 17mm
ERIKS Item #: 23409989
Catalogue item no 1: 12281700 Catalogue item no 2: 12281700-2 |
Price (Per piece):
€583.48
|
||
GUHRING
Spiral drill SL FS SC FIRE IC shank HA 12xD 19.05mm
ERIKS Item #: 23409992
Catalogue item no 1: 12281905 Catalogue item no 2: 12281905-2 |
This item is no longer available
|