ProductPage

VÖLKEL Twist drill bit box, wood/metal type 671

Product documents

Document Document type
Product overview

Design: HSS, spiral fluted.

Application: For drilling soft materials. For use in hand drills.

Diameter (mm)
Total length (mm)
Holding system: Hexagonal
Cutting direction: Right
Material: HSS
Clear filter      (25 of the 25 items displayed)
Page Size   
Next
Bit spiral drill HSS ground 1mm VÖLKEL Bit spiral drill HSS ground 1mm ERIKS Item #: 12504633

Catalogue item no 1: 10410100

Catalogue item no 2: 67110

 
Please login to see prices
Drill bits 1,5mm HSS VÖLKEL Drill bits 1,5mm HSS ERIKS Item #: 12504634

Catalogue item no 1: 10410150

Catalogue item no 2: 67115

 
Please login to see prices
Bit spiral drill HSS ground 2mm VÖLKEL Bit spiral drill HSS ground 2mm ERIKS Item #: 12504635

Catalogue item no 1: 10410200

Catalogue item no 2: 67120

 
Please login to see prices
Bit spiral drill HSS ground 2.5mm VÖLKEL Bit spiral drill HSS ground 2.5mm ERIKS Item #: 12504636

Catalogue item no 1: 10410250

Catalogue item no 2: 67125

 
Please login to see prices
Bit spiral drill HSS ground 3mm VÖLKEL Bit spiral drill HSS ground 3mm ERIKS Item #: 12504637

Catalogue item no 1: 10410300

Catalogue item no 2: 67130

 
Please login to see prices
Bit spiral drill HSS ground 3.3mm VÖLKEL Bit spiral drill HSS ground 3.3mm ERIKS Item #: 12504638

Catalogue item no 1: 10410330

Catalogue item no 2: 67133

 
Please login to see prices
Drill bits 3,5mm HSS VÖLKEL Drill bits 3,5mm HSS ERIKS Item #: 12504639

Catalogue item no 1: 10410350

Catalogue item no 2: 67135

 
Please login to see prices
Bit spiral drill HSS ground 4mm VÖLKEL Bit spiral drill HSS ground 4mm ERIKS Item #: 12504640

Catalogue item no 1: 10410400

Catalogue item no 2: 67140

 
Please login to see prices
Bit spiral drill HSS ground 4.2mm VÖLKEL Bit spiral drill HSS ground 4.2mm ERIKS Item #: 12504641

Catalogue item no 1: 10410420

Catalogue item no 2: 67142

 
Please login to see prices
Drill bits 4,5mm HSS VÖLKEL Drill bits 4,5mm HSS ERIKS Item #: 12504642

Catalogue item no 1: 10410450

Catalogue item no 2: 67145

 
Please login to see prices
Diameter (mm)
Total length (mm)
Holding system: Hexagonal
Cutting direction: Right
Material: HSS
Clear filter      (25 of the 25 items displayed)
Page Size   
Next