ProductPage

FORMAT Spiral drill bit type 1089

Product documents

Document Document type
Product overview

Design: HSS, DIN 341, type N.
Profile grinding, steam tempered surface, right cutting, with precise point geometry. Good centring characteristics due to point thinning according to DIN 1412, form A. Angle of rake, core thickness and core gradient normal.

Application: Suitable for drilling through boring bushes (important for sloped and uneven surfaces) as well as drilling deep holes up to 10 x D. Particularly suitable for alloyed and non-alloyed steels, steel casting, grey cast iron, malleable cast iron, nodular iron, sintered iron, nickel silver and graphite.

Stock item
Diameter (mm)
Cutting length (mm)
Total length (mm)
Model: Profile-cut
Holding system
Cutting direction: Right
DIN standard: 341
Material: HSS
Clear filter      (46 of the 46 items displayed)
Page Size   
Next
Spiral drill DIN341 HSS ground type N shank MK 10mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 10mm ERIKS Item #: 23408759

Catalogue item no 1: 10891000

 
Price (Per piece):
€25.09
Spiral drill DIN341 HSS ground type N shank MK 10.50mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 10.50mm ERIKS Item #: 23408760

Catalogue item no 1: 10891050

 
Price (Per piece):
€25.76
Spiral drill DIN341 HSS ground type N shank MK 11mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 11mm ERIKS Item #: 23408761

Catalogue item no 1: 10891100

 
Price (Per piece):
€26.40
Spiral drill DIN341 HSS ground type N shank MK 11.50mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 11.50mm ERIKS Item #: 23408762

Catalogue item no 1: 10891150

 
Price (Per piece):
€26.40
Spiral drill DIN341 HSS ground type N shank MK 12mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 12mm ERIKS Item #: 23408763

Catalogue item no 1: 10891200

 
Price (Per piece):
€26.40
Spiral drill DIN341 HSS ground type N shank MK 12.50mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 12.50mm ERIKS Item #: 23408764

Catalogue item no 1: 10891250

 
Price (Per piece):
€26.72
Spiral drill DIN341 HSS ground type N shank MK 13mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 13mm ERIKS Item #: 23408765

Catalogue item no 1: 10891300

 
Price (Per piece):
€26.72
Spiral drill DIN341 HSS ground type N shank MK 14mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 14mm ERIKS Item #: 23408767

Catalogue item no 1: 10891400

 
Price (Per piece):
€30.06
Spiral drill DIN341 HSS ground type N shank MK 15mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 15mm ERIKS Item #: 23408769

Catalogue item no 1: 10891500

 
Price (Per piece):
€37.75
Spiral drill DIN341 HSS ground type N shank MK 15.50mm FORMAT Spiral drill DIN341 HSS ground type N shank MK 15.50mm ERIKS Item #: 23408770

Catalogue item no 1: 10891550

 
Price (Per piece):
€36.77
Stock item
Diameter (mm)
Cutting length (mm)
Total length (mm)
Model: Profile-cut
Holding system
Cutting direction: Right
DIN standard: 341
Material: HSS
Clear filter      (46 of the 46 items displayed)
Page Size   
Next