ProductPage

DORMER HSCo extra short spiral drill bit with cylindrical shank DIN 1897 N bronze 2.5xD type A117

Product documents

Document Document type
Product overview

HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze 2.5xD for alloyed steels <1620 N/mm², stainless steel, ductile iron <1000 N/mm², titanium and nickel alloys <1200 N/mm² and metal ceramics <550 HB

Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
DIN standard: 1897
Material: HSS-co
Clear filter      (5 of the 5 items displayed)
HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 3.5 X 52 mm DORMER HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 3.5 X 52 mm ERIKS Item #: 11673199
 
Price (Per piece):
€4.60
10 piece per package
HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 4 X 55 mm DORMER HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 4 X 55 mm ERIKS Item #: 11673206
 
Price (Per piece):
€5.23
10 piece per package
HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 5 X 62 mm DORMER HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 5 X 62 mm ERIKS Item #: 23092269
 
Price (Per piece):
€6.26
10 piece per package
HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 7 X 74 mm DORMER HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 7 X 74 mm ERIKS Item #: 11673233
 
Price (Per piece):
€10.84
10 piece per package
HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 8 X 79 mm DORMER HSS-E stub drill with cylindrical shank DIN 1897 N 135° bronze Ø 8 X 79 mm ERIKS Item #: 11673243
 
Price (Per piece):
€13.43
10 piece per package
Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
DIN standard: 1897
Material: HSS-co
Clear filter      (5 of the 5 items displayed)