ProductPage

BAHCO HSS drill bits type no. 441--CA

Product documents

Document Document type
Product overview

Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Model: Roll forged
Holding system: Cylindrical
DIN standard: 338
Cutting direction: Right
Material: HSS
Clear filter      (3 of the 3 items displayed)
Spiral drill Roll forged diameter 3.3 mm HSS  length 65 mm cutting depth 36 mm DIN 338 BAHCO Spiral drill Roll forged diameter 3.3 mm HSS length 65 mm cutting depth 36 mm DIN 338 ERIKS Item #: 23093496

Catalogue item no 1: 441-3.3-CA

 
Price (Per piece):
€2.70
Spiral drill Roll forged diameter 4 mm HSS  length 75 mm cutting depth 43 mm DIN 338 BAHCO Spiral drill Roll forged diameter 4 mm HSS length 75 mm cutting depth 43 mm DIN 338 ERIKS Item #: 23093498

Catalogue item no 1: 441-4.0-CA

 
This item is no longer available
Spiral drill Roll forged diameter 4.2 mm HSS  length 75 mm cutting depth 43 mm DIN 338 BAHCO Spiral drill Roll forged diameter 4.2 mm HSS length 75 mm cutting depth 43 mm DIN 338 ERIKS Item #: 23093499

Catalogue item no 1: 441-4.2-CA

 
Price (Per piece):
€3.20
Type: Twist drill
Diameter (mm)
Cutting length (mm)
Total length (mm)
Model: Roll forged
Holding system: Cylindrical
DIN standard: 338
Cutting direction: Right
Material: HSS
Clear filter      (3 of the 3 items displayed)