ProductPage

FORMAT NC deburring mill 120° N solid carbide type 2446

Product documents

Document Document type
Product overview

Design: Solid carbide (K10/K20), type N, according to company standard, similar to DIN 6527, bright.

Application: Can be used for deburring and chamfering edges. Suitable for machining contours.

120°

Type: Deburring mill
Total length (mm)
Shaft diameter (mm)
DIN standard: 6527L
Clear filter      (7 of the 7 items displayed)
Deburring mill NC DIN6527SC 120deg. 4mm FORMAT Deburring mill NC DIN6527SC 120deg. 4mm ERIKS Item #: 12594650

Catalogue item no 1: 24460400

 
Price (Per piece):
€25.53
Deburring mill NC DIN6527SC 120deg. 6mm FORMAT Deburring mill NC DIN6527SC 120deg. 6mm ERIKS Item #: 12594651

Catalogue item no 1: 24460600

 
Price (Per piece):
€29.17
Deburring mill NC DIN6527SC 120deg. 8mm FORMAT Deburring mill NC DIN6527SC 120deg. 8mm ERIKS Item #: 12594652

Catalogue item no 1: 24460800

 
Price (Per piece):
€35.43
Deburring mill NC DIN6527SC 120deg. 10mm FORMAT Deburring mill NC DIN6527SC 120deg. 10mm ERIKS Item #: 12594653

Catalogue item no 1: 24461000

 
Price (Per piece):
€45.25
Deburring mill NC DIN6527SC 120deg. 12mm FORMAT Deburring mill NC DIN6527SC 120deg. 12mm ERIKS Item #: 12594654

Catalogue item no 1: 24461200

 
Price (Per piece):
€64.76
Deburring mill NC DIN6527SC 120deg. 16mm FORMAT Deburring mill NC DIN6527SC 120deg. 16mm ERIKS Item #: 12594655

Catalogue item no 1: 24461600

 
Price (Per piece):
€127.89
Deburring mill NC DIN6527SC 120deg. 20mm FORMAT Deburring mill NC DIN6527SC 120deg. 20mm ERIKS Item #: 12594656

Catalogue item no 1: 24462000

 
Price (Per piece):
€188.52
Type: Deburring mill
Total length (mm)
Shaft diameter (mm)
DIN standard: 6527L
Clear filter      (7 of the 7 items displayed)