ProductPage

FORMAT NC deburring mill 60° N solid carbide type 2442

Product documents

Document Document type
Product overview

Design: Solid carbide (K10/K20), type N, according to company standard, similar to DIN 6527, bright.

Application: Can be used for deburring and chamfering edges. Suitable for machining contours.

Type: Deburring mill
Total length (mm)
Shaft diameter (mm)
DIN standard: 6527L
Clear filter      (7 of the 7 items displayed)
Deburring mill NC DIN6527SC 60deg. 4mm FORMAT Deburring mill NC DIN6527SC 60deg. 4mm ERIKS Item #: 23110639

Catalogue item no 1: 24420400

 
Price (Per piece):
€25.53
Deburring mill NC DIN6527SC 60deg. 6mm FORMAT Deburring mill NC DIN6527SC 60deg. 6mm ERIKS Item #: 23110486

Catalogue item no 1: 24420600

 
Price (Per piece):
€29.17
Deburring mill NC DIN6527SC 60deg. 8mm FORMAT Deburring mill NC DIN6527SC 60deg. 8mm ERIKS Item #: 23110487

Catalogue item no 1: 24420800

 
Price (Per piece):
€35.43
Deburring mill NC DIN6527SC 60deg. 10mm FORMAT Deburring mill NC DIN6527SC 60deg. 10mm ERIKS Item #: 23110488

Catalogue item no 1: 24421000

 
Price (Per piece):
€45.25
Deburring mill NC DIN6527SC 60deg. 12mm FORMAT Deburring mill NC DIN6527SC 60deg. 12mm ERIKS Item #: 23110489

Catalogue item no 1: 24421200

 
Price (Per piece):
€64.76
Deburring mill NC DIN6527SC 60deg. 16mm FORMAT Deburring mill NC DIN6527SC 60deg. 16mm ERIKS Item #: 12594631

Catalogue item no 1: 24421600

 
Price (Per piece):
€127.89
Deburring mill NC DIN6527SC 60deg. 20mm FORMAT Deburring mill NC DIN6527SC 60deg. 20mm ERIKS Item #: 12594632

Catalogue item no 1: 24422000

 
Price (Per piece):
€188.59
Type: Deburring mill
Total length (mm)
Shaft diameter (mm)
DIN standard: 6527L
Clear filter      (7 of the 7 items displayed)