ProductPage

FORMAT NC deburring mill 90° N solid carbide type 2441

Product documents

Document Document type
Product overview

Design: Solid carbide (K10/K20), type N, according to company standard, similar to DIN 6527, TiAIN-coated.

Application: Can be used for deburring and chamfering edges. Suitable for machining contours.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Type: Deburring mill
Total length (mm)
Shaft diameter (mm)
DIN standard: 6527L
Clear filter      (7 of the 7 items displayed)
Deburring mill DIN6527 SCSC TiALN 90deg. 4mm FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 4mm ERIKS Item #: 23110634

Catalogue item no 1: 24410400

 
Price (Per piece):
€29.53
Deburring mill DIN6527 SCSC TiALN 90deg. 6mm FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 6mm ERIKS Item #: 23110635

Catalogue item no 1: 24410600

 
Price (Per piece):
€32.20
Deburring mill DIN6527 SCSC TiALN 90deg. 8mm FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 8mm ERIKS Item #: 23110636

Catalogue item no 1: 24410800

 
Price (Per piece):
€40.99
Deburring mill DIN6527 SCSC TiALN 90deg. 10mm FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 10mm ERIKS Item #: 23110637

Catalogue item no 1: 24411000

 
Price (Per piece):
€50.71
Deburring mill DIN6527 SCSC TiALN 90deg. 12mm FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 12mm ERIKS Item #: 23110638

Catalogue item no 1: 24411200

 
Price (Per piece):
€81.80
Deburring mill DIN6527 SCSC TiALN 90deg. 16mm FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 16mm ERIKS Item #: 12594620

Catalogue item no 1: 24411600

 
Price (Per piece):
€163.28
Deburring mill DIN6527 SCSC TiALN 90deg. 20mm FORMAT Deburring mill DIN6527 SCSC TiALN 90deg. 20mm ERIKS Item #: 12594621

Catalogue item no 1: 24412000

 
Price (Per piece):
€233.44
Type: Deburring mill
Total length (mm)
Shaft diameter (mm)
DIN standard: 6527L
Clear filter      (7 of the 7 items displayed)