ProductPage

FORMAT Angle cutter N HSSco shape D type 2259

Product documents

Document Document type
Product overview

Design: HSS-E, type N, bright.

Application: Can be used for milling dovetail guides with an angle tolerance of alpha ± 15'.

Type: Dovetail cutters
Diameter (mm)
Cutting angle (°): 60
Total length (mm)
Shaft diameter (mm)
DIN standard: 1833
Material: HSS-co
Number of teeth (pce)
Width (mm)
Clear filter      (4 of the 4 items displayed)
Dovetail cutter DIN1833 HSSCo5 form D 60deg. 16mm FORMAT Dovetail cutter DIN1833 HSSCo5 form D 60deg. 16mm ERIKS Item #: 23110430

Catalogue item no 1: 22590160

 
Price (Per piece):
€23.57
Dovetail cutter DIN1833 HSSCo5 form D 60deg. 20mm FORMAT Dovetail cutter DIN1833 HSSCo5 form D 60deg. 20mm ERIKS Item #: 23110431

Catalogue item no 1: 22590200

 
Price (Per piece):
€29.88
Dovetail cutter DIN1833 HSSCo5 form D 60deg. 25mm FORMAT Dovetail cutter DIN1833 HSSCo5 form D 60deg. 25mm ERIKS Item #: 23110433

Catalogue item no 1: 22590250

 
Price (Per piece):
€44.53
Dovetail cutter DIN1833 HSSCo5 form D 60deg. 32mm FORMAT Dovetail cutter DIN1833 HSSCo5 form D 60deg. 32mm ERIKS Item #: 23110435

Catalogue item no 1: 22590320

 
Price (Per piece):
€54.30
Type: Dovetail cutters
Diameter (mm)
Cutting angle (°): 60
Total length (mm)
Shaft diameter (mm)
DIN standard: 1833
Material: HSS-co
Number of teeth (pce)
Width (mm)
Clear filter      (4 of the 4 items displayed)