ProductPage

DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 3/6-cutter type C907

Product documents

Document Document type
Product overview

HSS-E-PM medium length series end mill with weldon shank PRIMAX DIN 844KN 45° SALCRONA coated 3/6-flutes for steel <1620 N/mm², stainless steel, cast iron, titanium and nickel alloys <1200 N/mm², copper alloys and aluminum Si> 10%

Type: End mill
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844K
Holding system: Weldon
Material: HSS-E PM
Clear filter      (6 of the 6 items displayed)
HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter  Ø 8X 69 mm DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter Ø 8X 69 mm ERIKS Item #: 11678521
 
Price (Per piece):
€49.43
HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter  Ø 10X 72 mm DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter Ø 10X 72 mm ERIKS Item #: 11678506
 
Price (Per piece):
€54.27
HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter  Ø 12X 83 mm DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter Ø 12X 83 mm ERIKS Item #: 11678507
 
Price (Per piece):
€63.95
HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter  Ø 16X 92 mm DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter Ø 16X 92 mm ERIKS Item #: 11678509
 
Price (Per piece):
€96.06
HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter  Ø 20X 104 mm DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 4-cutter Ø 20X 104 mm ERIKS Item #: 11678511
 
Price (Per piece):
€127.30
HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 5-cutter  Ø 22X 104 mm DORMER HSCo-XP medium length end mill with weldon shank DIN 844 K N Super-G coated 5-cutter Ø 22X 104 mm ERIKS Item #: 11678512
 
Price (Per piece):
€153.06
Type: End mill
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844K
Holding system: Weldon
Material: HSS-E PM
Clear filter      (6 of the 6 items displayed)