ProductPage

DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter type C352

Product documents

Document Document type
Product overview

HSS-E-PM medium length series slot drill with weldon shank PRIMAX DIN 844KN 30° ALCRONA coated 3-flutes for steel <1200 N/mm², cast iron, titanium and nickel alloys <900 N/mm² and copper alloys

Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844K
Holding system: Weldon
Material: HSS-E PM
Tolerance: E8
Clear filter      (6 of the 6 items displayed)
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter  Ø 4X 55 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter Ø 4X 55 mm ERIKS Item #: 11677677
 
Price (Per piece):
€37.69
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter  Ø 6X 57 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter Ø 6X 57 mm ERIKS Item #: 11677679
 
Price (Per piece):
€37.56
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter  Ø 8X 69 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter Ø 8X 69 mm ERIKS Item #: 11677680
 
Price (Per piece):
€44.36
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter  Ø 10X 72 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter Ø 10X 72 mm ERIKS Item #: 11677670
 
Price (Per piece):
€48.65
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter  Ø 12X 83 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter Ø 12X 83 mm ERIKS Item #: 11677671
 
Price (Per piece):
€57.40
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter  Ø 14X 83 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N Super-G coated 3-cutter Ø 14X 83 mm ERIKS Item #: 11677672
 
Price (Per piece):
€71.84
Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844K
Holding system: Weldon
Material: HSS-E PM
Tolerance: E8
Clear filter      (6 of the 6 items displayed)