ProductPage

DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N uncoated 2-cutter type C123

Product documents

Document Document type
Product overview

HSS-E-PM medium length series slot drill with weldon shank to DIN 844K N 30° bright finish 2-flutes for mild steel <700 N/mm², titanium, nickel and copper alloys

Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844K
Holding system: Weldon
Material: HSS-E PM
Tolerance: E8
Clear filter      (2 of the 2 items displayed)
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N uncoated 2-cutter  Ø 6X 57 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N uncoated 2-cutter Ø 6X 57 mm ERIKS Item #: 11677016
 
Price (Per piece):
€24.42
HSCo-XP medium length key way cutter with weldon shank DIN 844 K N uncoated 2-cutter  Ø 10X 72 mm DORMER HSCo-XP medium length key way cutter with weldon shank DIN 844 K N uncoated 2-cutter Ø 10X 72 mm ERIKS Item #: 11676993
 
Price (Per piece):
€33.88
Type: Keyway cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844K
Holding system: Weldon
Material: HSS-E PM
Tolerance: E8
Clear filter      (2 of the 2 items displayed)