|
GUHRING
Slot mill 2-fluted FIRE 03663 DIN327N M42 2,5MM Z2 e8
ERIKS Item #: 11983462
Catalogue item no 1: 03663 002.500
Catalogue item no 2: 03663 002.500
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 2,5mm z2 e8",
"item_id": "gr0000000708704",
"material_number": "11983462",
"price": "0",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GUHRING
Slot drill DIN327 M42 FIRE form D 3mm
ERIKS Item #: 12049237
Catalogue item no 1: 21140300
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slot drill din327 m42 fire form d 3mm",
"item_id": "gr0000000748325",
"material_number": "12049237",
"price": "20.66",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot drill din327 m42 fire form d 3mm",
"item_id": "gr0000000748325",
"material_number": "12049237",
"price": "20.66",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GUHRING
Slot mill 2-fluted FIRE 03663 DIN327N M42 3,5MM Z2 h10
ERIKS Item #: 11983464
Catalogue item no 1: 03663 003.500
Catalogue item no 2: 03663 003.500
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 3,5mm z2 h10",
"item_id": "gr0000000664977",
"material_number": "11983464",
"price": "0",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GUHRING
Slot mill 2-fluted FIRE 03663 DIN327N M42 4,5MM Z2 h10
ERIKS Item #: 11983466
Catalogue item no 1: 03663 004.500
Catalogue item no 2: 03663 004.500
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 4,5mm z2 h10",
"item_id": "gr0000000602322",
"material_number": "11983466",
"price": "0",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GUHRING
Slot mill 2-fluted FIRE 03663 DIN327N M42 7MM Z2 e8
ERIKS Item #: 11983471
Catalogue item no 1: 03663 007.000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 7mm z2 e8",
"item_id": "gr0000000736981",
"material_number": "11983471",
"price": "28.97",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 7mm z2 e8",
"item_id": "gr0000000736981",
"material_number": "11983471",
"price": "28.97",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GUHRING
Slot mill 2-fluted FIRE 03663 DIN327N M42 13MM Z2 h10
ERIKS Item #: 11983482
Catalogue item no 1: 03663 013.000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 13mm z2 h10",
"item_id": "gr0000000703999",
"material_number": "11983482",
"price": "59.94",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 13mm z2 h10",
"item_id": "gr0000000703999",
"material_number": "11983482",
"price": "59.94",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GUHRING
Slot mill 2-fluted FIRE 03663 DIN327N M42 17MM Z2 h10
ERIKS Item #: 11983486
Catalogue item no 1: 03663 017.000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 17mm z2 h10",
"item_id": "gr0000000606662",
"material_number": "11983486",
"price": "84.44",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 17mm z2 h10",
"item_id": "gr0000000606662",
"material_number": "11983486",
"price": "84.44",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GUHRING
Slot mill 2-fluted FIRE 03663 DIN327N M42 24MM Z2 e8
ERIKS Item #: 11983491
Catalogue item no 1: 03663 024.000
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 24mm z2 e8",
"item_id": "gr0000000704505",
"material_number": "11983491",
"price": "209.81",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slot mill 2-fluted fire 03663 din327n m42 24mm z2 e8",
"item_id": "gr0000000704505",
"material_number": "11983491",
"price": "209.81",
"item_brand": "guhring",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"milling",
"item_category4": "pr_rc0118_0172",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|