FORMAT NR HSS-E TiAIN roughing end mill type 2197
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/format.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: HSS-E PM, type NR, DIN 844-K, 30°, TiAIN-coated, up to dia. 20 mm with centre cut.
Application: Can be used for peripheral and end milling.
HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.
Cutting speed approx. 50% higher than for non-coated tools. Dry machining possible.
![]() |
FORMAT
Roughing Mill D844K Pm Nr Vhm Tialn 15,0mm
ERIKS Item #: 12049415
Catalogue item no 1: 21971500 |
Price (Per piece):
€52.06
|
|
![]() |
FORMAT
Roughing Mill D844K Pm Nr Vhm Tialn 13,0mm
ERIKS Item #: 12049413
Catalogue item no 1: 21971300 |
Price (Per piece):
€46.16
|