ProductPage

GUHRING Roughing end mills type 3347

Product documents

Document Document type
Product overview

Type: Roughing cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Holding system: Weldon
Material: m42
Tolerance: K12
Clear filter      (7 of the 7 items displayed)
Roughing mill 03347 DIN844LNR M42 6MM Z4 GUHRING Roughing mill 03347 DIN844LNR M42 6MM Z4 ERIKS Item #: 11983017

Catalogue item no 1: 03347 006.000

 
Price (Per piece):
€44.87
Roughing mill 03347 DIN844LNR M42 8MM Z4 GUHRING Roughing mill 03347 DIN844LNR M42 8MM Z4 ERIKS Item #: 11983019

Catalogue item no 1: 03347 008.000

 
Price (Per piece):
€42.87
Roughing mill 03347 DIN844LNR M42 10MM Z4 GUHRING Roughing mill 03347 DIN844LNR M42 10MM Z4 ERIKS Item #: 11983021

Catalogue item no 1: 03347 010.000

 
Price (Per piece):
€40.22
Roughing mill 03347 DIN844LNR M42 12MM Z4 GUHRING Roughing mill 03347 DIN844LNR M42 12MM Z4 ERIKS Item #: 11983022

Catalogue item no 1: 03347 012.000

 
Price (Per piece):
€54.78
Roughing mill 03347 DIN844LNR M42 14MM Z4 GUHRING Roughing mill 03347 DIN844LNR M42 14MM Z4 ERIKS Item #: 11983023

Catalogue item no 1: 03347 014.000

 
Price (Per piece):
€62.03
Roughing mill 03347 DIN844LNR M42 18MM Z4 GUHRING Roughing mill 03347 DIN844LNR M42 18MM Z4 ERIKS Item #: 11983025

Catalogue item no 1: 03347 018.000

 
Price (Per piece):
€91.09
Roughing mill 03347 DIN844LNR M42 20MM Z4 GUHRING Roughing mill 03347 DIN844LNR M42 20MM Z4 ERIKS Item #: 11983026

Catalogue item no 1: 03347 020.000

 
Price (Per piece):
€89.75
Type: Roughing cutter
Diameter (mm)
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Holding system: Weldon
Material: m42
Tolerance: K12
Clear filter      (7 of the 7 items displayed)