FORMAT Milling cutter insert CCMT M UNI type 2968
Product documents
Document | Document type |
---|---|
Product overview |
ISO milling insert 7° positive, Format
Cutting values for P Steel:
Cutting speed VC: 105?160 m/min.
Feed fz: 0.08?0.15 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 60?95 m/min.
Feed fz: 0.08?0.11 mm/tooth
Cutting depth: 0.5?2.3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 95?150 m/min.
Feed fz: 0.08?0.15 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
FORMAT
Indexable insert 7deg. pos. CCMT 09T304 M UNI
ERIKS Item #: 12741096
Catalogue item no 1: 29682300 |
Price (Per piece):
€7.38
10 piece per package
|
||
FORMAT
Indexable insert 7deg. pos. CCMT 120404 M UNI
ERIKS Item #: 12741099
Catalogue item no 1: 29682306 |
Price (Per piece):
€10.93
10 piece per package
|
||
FORMAT
Indexable insert 7deg. pos. CCMT 120408 M UNI
ERIKS Item #: 12741101
Catalogue item no 1: 29682309 |
Price (Per piece):
€10.93
10 piece per package
|
||
FORMAT
Indexable insert pos. CCMT 060204 M UNI
ERIKS Item #: 12741082
Catalogue item no 1: 29682294 |
This item is no longer available
|
||
FORMAT
Indexable insert pos. CCMT 09T308 M UNI
ERIKS Item #: 12741097
Catalogue item no 1: 29682303 |
This item is no longer available
|