Milling cutter insert RDHT .. N 9120 type 2999
Product documents
Document | Document type |
---|---|
Product overview |
ISO milling insert, round, 15° positive
Cutting values for N Aluminium:
Cutting speed VC: 140?610 m/min.
Feed fz: 0.1?0.4 mm/tooth
Cutting depth: 0.3?4 ap/mm
![]() |
Milling ind. ins. 15deg. positive RDHT 0702MO AL N 9120
ERIKS Item #: 12051184
Catalogue item no 1: 29995203 |
Please login to see prices
10 piece per package
|
|
![]() |
Milling ind. ins. 15deg. positive RDHT 1003MO AL N 9120
ERIKS Item #: 12051185
Catalogue item no 1: 29995206 |
Price (Per piece):
€10.46
10 piece per package
|
|
![]() |
Milling ind. ins. 15deg. positive RDHT 12T3MO AL N 9120
ERIKS Item #: 12051186
Catalogue item no 1: 29995209 |
Price (Per piece):
€11.93
10 piece per package
|
|
![]() |
Milling ind. ins. 15deg. positive RDHT 1604MO AL N 9120
ERIKS Item #: 12051187
Catalogue item no 1: 29995212 |
Please login to see prices
10 piece per package
|