Milling cutter insert SEMT .. FSNF type 2999
Product documents
Document | Document type |
---|---|
Product overview |
ISO milling insert 20° positive
Cutting values for P Steel:
Cutting speed VC: 150?240 m/min.
Feed fz: 0.12?0.35 mm/tooth
Cutting depth: 0.5?4.5 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 90?140 m/min.
Feed fz: 0.12?0.26 mm/tooth
Cutting depth: 0.5?3.4 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 140?225 m/min.
Feed fz: 0.12?0.35 mm/tooth
Cutting depth: 0.5?4.5 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 30?70 m/min.
Feed fz: 0.12?0.21 mm/tooth
Cutting depth: 0.5?2.7 ap/mm
Milling ind. insert 20degpositive SEMT 09T3AFSN F PK 9115
ERIKS Item #: 12051142
Catalogue item no 1: 29995000 |
Price (Per piece):
€11.44
10 piece per package
|
||
Milling ind. insert 20degpositive SEMT 09T3AFSN F U 9145
ERIKS Item #: 12051143
Catalogue item no 1: 29995003 |
Price (Per piece):
€11.82
10 piece per package
|