|
BAHCO
Band saw Sandflex Cobra 3851 27-0.9-6/10
ERIKS Item #: 23927675
Catalogue item no 1: 3851-27-0.9-6/10
|
Price (Per meter):
0.01 meter per package
|
{"addToCartPD":{
"item_name": "band saw sandflex cobra 3851 27-0.9-6/10",
"item_id": "gr0000001330592",
"material_number": "23927675",
"price": "23.23",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "band saw sandflex cobra 3851 27-0.9-6/10",
"item_id": "gr0000001330592",
"material_number": "23927675",
"price": "23.23",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Band sawblad Sandflex Cobra 3851 13-0.6-H-3 5850mm
ERIKS Item #: 12155315
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "band sawblad sandflex cobra 3851 13-0.6-h-3 5850mm",
"item_id": "gr249349394421010",
"material_number": "12155315",
"price": "111.08",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "band sawblad sandflex cobra 3851 13-0.6-h-3 5850mm",
"item_id": "gr249349394421010",
"material_number": "12155315",
"price": "111.08",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3851 SANDFLEX® COBRA TM- 4100x34x1.1 - 3/4
ERIKS Item #: 12560494
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 4100x34x1.1 - 3/4",
"item_id": "gr0000001341381",
"material_number": "12560494",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3851 SANDFLEX® COBRA TM- 4640x34x1.1 - 3/4
ERIKS Item #: 12560495
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 4640x34x1.1 - 3/4",
"item_id": "gr0000000762938",
"material_number": "12560495",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3851 SANDFLEX® COBRA TM- 4860x54x1.1 - 2/3
ERIKS Item #: 12560500
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 4860x54x1.1 - 2/3",
"item_id": "gr0000001342283",
"material_number": "12560500",
"price": "145.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 4860x54x1.1 - 2/3",
"item_id": "gr0000001342283",
"material_number": "12560500",
"price": "145.28",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3851 SANDFLEX® COBRA TM- 5800x41x1.3 - 2/3
ERIKS Item #: 12560498
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 5800x41x1.3 - 2/3",
"item_id": "gr0000001342305",
"material_number": "12560498",
"price": "211.21",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 5800x41x1.3 - 2/3",
"item_id": "gr0000001342305",
"material_number": "12560498",
"price": "211.21",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3851 SANDFLEX® COBRA TM- 8015x54x1.6 - 3/4
ERIKS Item #: 24045104
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 8015x54x1.6 - 3/4",
"item_id": "gr0000000684765",
"material_number": "24045104",
"price": "0",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BAHCO
Bandsaw type 3851 SANDFLEX® COBRA TM- 8800x54x1.6 - 2/3
ERIKS Item #: 12560496
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 8800x54x1.6 - 2/3",
"item_id": "gr0000001342251",
"material_number": "12560496",
"price": "457.98",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bandsaw type 3851 sandflex® cobra tm- 8800x54x1.6 - 2/3",
"item_id": "gr0000001342251",
"material_number": "12560496",
"price": "457.98",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr_ec002152_0021",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|