WIKUS Bandsaw type VARIO® M42
Product documents
Document | Document type |
---|---|
Product overview |
Design: Wear-resistant saw teeth made of HSS in M42 quality combined with very hard tips.
WIKUS VARIO® M42: Tooth pitch from 6?10 teeth per inch, rake angle 0°.
Application:
For sawing all steels up to 40 HRC, for profile and bundle cutting, for small and medium-sized workpiece dimensions.
WIKUS
Bandsaw type VARIO® M42- 1745x20x0.9 - 8/12
ERIKS Item #: 12744086
Catalogue item no 1: 27610046 |
Please login to see prices | ||
WIKUS
Bandsaw type VARIO® M42- 2755x27x0.9 - 6/10
ERIKS Item #: 12726934
Catalogue item no 1: 27610110 |
This item is no longer available
|
||
WIKUS
Bandsaw type VARIO® M42- 3010x27x0.9 - 5/8
ERIKS Item #: 12726951
Catalogue item no 1: 27610380 |
Please login to see prices |