FORMAT Jigsaw blade same as Bosch T118A type 2735
Product documents
Document | Document type |
---|---|
Product overview |
design:
Side clearance milled, wavy cut. Blade with fine result for straight cuts in soft steel, aluminium, non-ferrous metals and plastics.
Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.
Use:
For thin material, straight cuts, with plunge tip.
Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) is recommended in order to extend the wear-resistance of the saw blade.
Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
FORMAT
Jigsaw blade T 118 A pack with 5 pc.
ERIKS Item #: 23114199
Catalogue item no 1: 27350060 |
Price (Per piece):
€5.33
50 piece per package
|