ProductPage

FORMAT Jigsaw blade same as Bosch T218 A type 2735

Product documents

Document Document type
Product overview

design:
Side clearance milled, wavy cut. Blade with fine result for straight cuts in soft steel, aluminium, non-ferrous metals and plastics.

Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.

Use:
For thin metal sheets, especially for curved cuts, with plunge tip.

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.

Cutting length: 67
Material: HSS
Tooth distance (mm): 1.1 - 1.5
Type: Bosch-nr. T218a
Clear filter      (1 of the 1 items displayed)
Jigsaw blade T 218 A pack with 5 pc. FORMAT Jigsaw blade T 218 A pack with 5 pc. ERIKS Item #: 23114200

Catalogue item no 1: 27350065

 
Price (Per piece):
€6.65
Cutting length: 67
Material: HSS
Tooth distance (mm): 1.1 - 1.5
Type: Bosch-nr. T218a
Clear filter      (1 of the 1 items displayed)