FORMAT Jigsaw blade same as Bosch T318 BF type 2735
Product documents
Document | Document type |
---|---|
Product overview |
design:
Teeth milled, side clearance side set: Blade with relatively coarse cut and fast work progress in hard and soft wood, aluminium, plastics and non-ferrous metals.
Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.
Use:
For medium metal sheets, sandwich material (< 65 mm), pipes and open profiles incl. aluminium/epoxy (dia. < 65 mm).
Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) is recommended in order to extend the wear-resistance of the saw blade.
Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
FORMAT
Jigsaw blade T 318 BF pack with 5 pc.
ERIKS Item #: 23114204
Catalogue item no 1: 27350095 |
Price (Per piece):
€11.69
|