ProductPage

FORMAT Reciprocating saw blade identical to Bosch S1122 VF type 2744

Product documents

Document Document type
Product overview

design:
Teeth milled, side clearance side set: Blade with relatively coarse cut and fast work progress in hard and soft wood, aluminium, plastics and non-ferrous metals.

Tooth pitch:
Small tooth pitch for fine cuts with slower work progress, in hard and/or thin material such as metals and non-ferrous metals.
Large tooth pitch for coarser cuts coupled with fast work progress in soft and/or thick material such as wood and plastic.

Use: For wood with nails/metal, metal sheets, pipes, aluminium profiles, flexible flush cut. For wood with nails/metal. Plastic profiles (dia. 3?175 mm).

Application:
Saw blades are subject to high mechanical and thermal loads. For this reason, the use of specific coolants e.g. cutting oil (for steel, metals), turpentine (for aluminium) or water (for plastics, Plexiglas etc.) is recommended in order to extend the wear-resistance of the saw blade.

Design: 5 pieces in PVC pouch.
Suitable for: All sabre, reciprocal and tiger saws with standard shank.

Total length (mm): 225
Material: Bimetal
Tooth distance (mm): 1.8-2.6
Type: Bosch-nr. S1122vf
Clear filter      (1 of the 1 items displayed)
Sabre saw blade S 1122 VFpack with 5 pc. FORMAT Sabre saw blade S 1122 VFpack with 5 pc. ERIKS Item #: 23114223

Catalogue item no 1: 27440080

 
Price (Per piece):
€16.59
Total length (mm): 225
Material: Bimetal
Tooth distance (mm): 1.8-2.6
Type: Bosch-nr. S1122vf
Clear filter      (1 of the 1 items displayed)