|
BOSCH
BIM segment saw blade ACZ 100 BB Wood and Metal 100 mm
ERIKS Item #: 12370740
Catalogue item no 1: 2 608 661 633
Catalogue item no 2: 2608661633
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "bim segment saw blade acz 100 bb wood and metal 100 mm",
"item_id": "gr0000000927082",
"material_number": "12370740",
"price": "24.56",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bim segment saw blade acz 100 bb wood and metal 100 mm",
"item_id": "gr0000000927082",
"material_number": "12370740",
"price": "24.56",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Segment saw blade AC ACZ 85 EB wood+ metal dia 85mm
ERIKS Item #: 24043154
Catalogue item no 1: 2 608 661 636
Catalogue item no 2: 2608661636
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "segment saw blade ac acz 85 eb wood+ metal dia 85mm",
"item_id": "gr0000001257528",
"material_number": "24043154",
"price": "19.38",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "segment saw blade ac acz 85 eb wood+ metal dia 85mm",
"item_id": "gr0000001257528",
"material_number": "24043154",
"price": "19.38",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Segment saw blade ACZ 85 EIB multi- material 85mm
ERIKS Item #: 12526325
Catalogue item no 1: 2 608 661 758
Catalogue item no 2: 2608661758
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "segment saw blade acz 85 eib multi- material 85mm",
"item_id": "gr3766080261404564",
"material_number": "12526325",
"price": "25.1",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "segment saw blade acz 85 eib multi- material 85mm",
"item_id": "gr3766080261404564",
"material_number": "12526325",
"price": "25.1",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Segment saw blade ACZ 85 EC wood 85mm
ERIKS Item #: 24001336
Catalogue item no 1: 2 608 661 643
Catalogue item no 2: 2608661643
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "segment saw blade acz 85 ec wood 85mm",
"item_id": "gr3766080261404641",
"material_number": "24001336",
"price": "14.26",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "segment saw blade acz 85 ec wood 85mm",
"item_id": "gr3766080261404641",
"material_number": "24001336",
"price": "14.26",
"item_brand": "bosch",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"saws",
"item_category4": "pr4942127582605568",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|