ProductPage

FORMAT Tommy bar type 1860

Product documents

Document Document type
Product overview

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle.

Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

For normal loads.

Stock item
Total length (mm): 180
Material: Cast iron
DIN standard: 1814
Size tap wrench: 1
Suitable for thread size metric (M..): 1-10
Clear filter      (1 of the 1 items displayed)
Adjustable Tap Wrench Size-1 FORMAT Adjustable Tap Wrench Size-1 ERIKS Item #: 23412840

Catalogue item no 1: 18600003

 
Price (Per piece):
€4.54
Stock item
Total length (mm): 180
Material: Cast iron
DIN standard: 1814
Size tap wrench: 1
Suitable for thread size metric (M..): 1-10
Clear filter      (1 of the 1 items displayed)